Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/8", Tube 1/2
Mfr # 370PTCR-8-6
Zoro # G409135829
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Release Type Collet
- Fitting Side A Connection Type Push-to-Connect
- Overall Length 1 1/4 in
- Release Ring Material Buna N
Product Information
- Brand Legris
- MFR # 370PTCR-8-6
- Zoro # G409135829
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8-18 |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- DENT FIX EQUIPMENT Aluminum Tape, 150Ft (DENDF-EZN1-AT150)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6062 (BK6062)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/2" Male NPT (DOT68C-0608)
- Legris DOT Fittings & Tubing