Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/4", Tube 3/4
Mfr # VS369PTCR-12-12
Zoro # G109135815
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Side B Pipe Size 3/4 in
- Compatible Tube Material Nylon
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Legris
- MFR # VS369PTCR-12-12
- Zoro # G109135815
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Thread Size | 3/4-14 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 3/4-14, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Multi Tow Adapter 7:6 (47570)
- SPRINGFIELD MARINE Springfield 12-Way Locking Swivel Seat Mount - E-Coat Finish (1100018)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P100FE)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- Legris DOT Fittings & Tubing