Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/8", Tube 1/4
Mfr # VS369PTCR-4-2
Zoro # G009135830
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Pipe Size 1/8 in
- Minimum Operating Temperature -40 Degrees F
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # VS369PTCR-4-2
- Zoro # G009135830
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Driver Qualification, Paper, 15 Pages, PK2 (3879)
- CAR DEALER DEPOT Nylon Insert For License Plate Screws 100/Pk Pk (LPS-600)
- BEP MARINE 2-Position SPST PVC Coated Push Button Switch - OFF/(ON) (1001506)
- CARTER FUEL PUMPS 77-79 Buick Skylark Mech Fuel Pump, M6626 (M6626)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 3/8" x 3/8" Male NPT (DOT54S-0606)
- Legris DOT Fittings & Tubing