Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/2", Tube 3/8
Mfr # VS369PTCR-6-8
Zoro # G009135816
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Includes Pre-Applied Thread Sealant Yes
- Maximum Operating Temperature 200 Degrees F
- Resistance Properties Compact-Resistant, Impact-Resistant
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Legris
- MFR # VS369PTCR-6-8
- Zoro # G009135816
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- PERFORMANCE TOOL Universal Brake Fluid Tester, W182 (W182)
- AUTOTEXT HEAVY DUTY Dyna Pantograph Wiper Arm, 28" (200467)
- AME Wheel Weight Tool with Soft Head (51480)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS379PTCR-6-2)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- PARKER 45Deg Male Elbow, 3/4 x 1/2 In (VS279NTA-12-8)
- Legris DOT Fittings & Tubing