Shop All Push-to-Connect Tube Fittings
Legris
Swivel Elbow, Brass, Black
Mfr # VS379PTCR-8-6
Zoro # G909768930
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- System of Measurement Imperial
- Application Air
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Fitting Side B Pipe Size 3/8 in
Product Information
- Brand Legris
- MFR # VS379PTCR-8-6
- Zoro # G909768930
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou (KL45-4000-SC4)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- GENOVA LASCO 847020BC Pipe Cap, 2 in, Slip, PVC, SCH 80 Schedule (847020-BC)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K189A8)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 13)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- Legris Push-to-Connect Tube Fittings