Shop All Push-to-Connect Tube Fittings
Legris
Swivel Elbow, Brass, Black
Mfr # VS379PTCR-10-8
Zoro # G009849638
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- Fitting Side B Pipe Size 1/2 in
- Maximum Operating Temperature 200 Degrees F
- Fitting Side B Tube Outer Diameter 5/8 in
- Fitting Material Brass
Product Information
- Brand Legris
- MFR # VS379PTCR-10-8
- Zoro # G009849638
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Vlv Pi Cold (910-0360)
- PARKER 1/2" Compression Brass Nut & Acetal Sleeve 10PK (61P-8)
- AQUAPLUMB Drain Opener Sulfuric Acid Gal (DC1G)
- PARKER TRIPLE-LOK SWIVEL RUN TEE (6 R6X-S)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- LEGRIS Plug-In Reducer, 3/8 in Tube Size, Nylon, Black, 10 PK (3166 60 62)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- LEGRIS Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- LEGRIS Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 13)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 3/8" OD, PK10 (2200-9)
- Legris Push-to-Connect Tube Fittings