Shop All Push-to-Connect Tube Fittings
Legris
Swivel Elbow, Brass, Black
Mfr # VS369PTCR-8-4
Zoro # G209769057
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- System of Measurement Imperial
- Application Air
- Fitting Material Brass
- Release Type Collet
Product Information
- Brand Legris
- MFR # VS369PTCR-8-4
- Zoro # G209769057
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x 1 1/2 x 3 in (ZFB221220)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- JONES STEPHENS Socket Saver, 2" (J44200)
- LEGRIS Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3131 04 10)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- LEGRIS Male Run Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3103 60 14)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3188 60 00)
- LEGRIS Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- PARKER Union, 1/4 in Tube Size, PVDF, Silver (362PW-4)
- Legris Tube Fittings