Shop All Manual Air Control Valves
Legris
Sleeve Valve, 3/8 In FNPT, 2-1/4 In L
Mfr # 0660 10 18
Zoro # G3283865
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Max. Pressure 232 psi
- Body Material Nickel-Plated Brass
- Connection FNPT
- Pipe Size (Fittings) 3/8"
Product Information
- Brand Legris
- MFR # 0660 10 18
- Zoro # G3283865
- UPC # 820099147888
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8 in |
Overall Length | 2 11/16 in |
Inside Diameter | 0.39 in |
Inlet Port Connection Size | 3/8 in |
Outlet Port Connection Size | 3/8 in |
Description
Sleeve Valve, Body Material Nickel-Plated Brass, Flow Direction One-Way, Hex Size 7/8 in, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/8 in, Inlet Port Connection Type NPT, Inside Diameter 0.39 in, Maximum Pressure 230 psi, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum 15 Degrees F, Outlet Port Connection Gender Female, Outlet Port Connection Size 3/8 in, Outlet Port Connection Type NPT, Overall Length 2 11/16 in, Product Type Sleeve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936708Q, Return Line, 10 micron (ZX-936708Q)
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- LEGRIS Sleeve Valve, 1/4 In FNPT x MNPT (0661 07 14)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- FESTO Pushbutton Actuator T-22-GE (T-22-GE)
- Legris Pneumatic Valves