Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0169 13 17
Zoro # G600722781
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Overall Length 3/4 in
- Material Grade C36000
- Seal Material Nylon
Product Information
- Brand Legris
- MFR # 0169 13 17
- Zoro # G600722781
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/4 in |
Hex Size | 22 mm |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Expanding Adapter |
Material Grade | C36000 |
Seal Material | Nylon |
Application | Air, Non-Potable Water |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Includes Seal | Yes |
Includes Pre-Applied Thread Sealant | No |
Max. Steam Pressure | 1,000 psi |
Fitting Side A Type | BSPP |
Fitting Side B Type | BSPP |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Female, BSPP, 1/4 in, Male, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/2" Male BSPT (R) (PC12-04)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (3/8F3HG-B)
- LEGRIS Hex Reducing Nipple, Brass Pipe Fitting (0121 13 10)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- Legris Fittings