Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0168 21 13
Zoro # G600722675
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Connection Type Threaded
- Material Grade C36000
- Pipe Size 1/2 in, 1/4 in
Product Information
- Brand Legris
- MFR # 0168 21 13
- Zoro # G600722675
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/4 in |
Overall Length | 13/16 in |
Hex Size | 10 mm |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/4 in x 1/2 in |
Description
Reducing Adapter, Brass, C36000, 1/4 in, Female, BSPP, 1/2 in, Male, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Matte Black (493144H-62)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- B & K/MUELLER INDSIMPORT 34x5 BLK Nipple (584-050HN)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 17)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0936 00 13)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- Legris Fittings