Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0168 17 13
Zoro # G700722643
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Hex Size 6 mm
- Overall Length 9/16 in
Product Information
- Brand Legris
- MFR # 0168 17 13
- Zoro # G700722643
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 6 mm |
Overall Length | 9/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Adapter Reducer |
Application | Air, Non-Potable Water |
Seal Material | Nylon |
Material Grade | C36000 |
Fitting Side A Type | BSPP |
Maximum Operating Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Max. Steam Pressure | 1,000 psi |
Fitting Side A Gender | Female |
Fitting Side B Type | BSPP |
Fitting Side B Gender | Male |
Includes Seal | Yes |
Low Lead Compliance Level | Not Compliant |
Description
Reducing Adapter, Brass, C36000, 1/4 in, Female, BSPP, 3/8 in, Male, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206.5)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 17)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 14 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS Hex Reducing Nipple, Brass Pipe Fitting (0121 13 10)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- Legris Fittings