Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0163 27 13
Zoro # G600722620
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade C36000
- Application Air, Non-Potable Water
- Hex Size 27 mm
Product Information
- Brand Legris
- MFR # 0163 27 13
- Zoro # G600722620
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 27 mm |
Overall Length | 15/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Adapter Reducer |
Material Grade | C36000 |
Application | Air, Non-Potable Water |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Not Compliant |
Includes Seal | No |
Fitting Side A Type | BSPP |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Max. Steam Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | BSPT |
Description
Reducing Adapter, Brass, C36000, 1/4 in, Female, BSPP, 3/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- WESTBRASS 1/2" Corrugated Riser for Faucet and Toilet (D117-12)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Oil Rubbed Bronze (BT2796-OB)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 17)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 21)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 14 00)
- JMF 5/8 in. Flare X 1/2 in. D Flare Brass Union (4503264)
- Legris Fittings