Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 22 21
Zoro # G900722559
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade C36000
- Application Air, Non-Potable Water
- Hex Size 22 mm
Product Information
- Brand Legris
- MFR # 0121 22 21
- Zoro # G900722559
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 22 mm |
Overall Length | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Adapter |
Material Grade | C36000 |
Application | Air, Non-Potable Water |
Includes Seal | No |
Max. Steam Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Type | NPTF |
Fitting Side A Gender | Male |
Fitting Side B Type | BSPT |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Not Compliant |
Description
Reducing Adapter, Brass, C36000, 1/2 in, Male, NPTF, 1/2 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G90 Single-Function Showerhead (72417-BN)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 600m, PK20 (NMO600K3S-75)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x Socket (9837-292)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Silicone - Chrome (58750-PP-CP-G)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 13)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 13)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 27 21)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- Legris Brass Pipe Fittings