Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 21 17
Zoro # G000722732
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Material Grade C36000
- Overall Length 1 1/4 in
Product Information
- Brand Legris
- MFR # 0121 21 17
- Zoro # G000722732
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Hex Size | 22 mm |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Adapter |
Application | Air, Non-Potable Water |
Material Grade | C36000 |
Max. Steam Pressure | 1,000 psi |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Type | BSPT |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Male |
Includes Seal | No |
Fitting Side B Type | BSPT |
Includes Pre-Applied Thread Sealant | No |
Description
Reducing Adapter, Brass, C36000, 1/2 in, Male, BSPT, 3/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 100m, PK20 (255068-75)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 17 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 10)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- Legris Fittings