Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 17 10
Zoro # G300722609
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Overall Length 15/16 in
- Hex Size 17 mm
- Application Air, Non-Potable Water
Product Information
- Brand Legris
- MFR # 0121 17 10
- Zoro # G300722609
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Hex Size | 17 mm |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Adapter |
Application | Air, Non-Potable Water |
Material Grade | C36000 |
Max. Steam Pressure | 1,000 psi |
Fitting Side B Type | BSPT |
Fitting Side A Type | BSPT |
Includes Seal | No |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Male, BSPT, 1/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hdl Index Btn Cr (941-336A)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0152 10 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 27 21)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 1-1/2 (736113-0624)
- Legris Fittings