Shop All Pneumatic Flow Control Valves
Legris
Quick Exhaust Valve, 3/8 In
Mfr # 7982 18 18
Zoro # G4424007
original price:
$29.06
38% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 2 3/16 in
- Overall Length 3/8 in
- Port Size (In.) 3/8 in
- Height (In.) 2 3/16 in
Product Information
- Brand Legris
- MFR # 7982 18 18
- Zoro # G4424007
- UPC # 820099339030
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 2 3/16 in |
Overall Length | 3/8 in |
Port Size (In.) | 3/8 in |
Height (In.) | 2 3/16 in |
Length (In.) | 11/32 in |
Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Item | Quick Exhaust Valve |
Body Material | Brass |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 160 |
Body Material Finish | Nickel Plated |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Inlet Gender | Female |
Minimum Operating Pressure | 10 psi |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Air Outlet Gender | Female |
Maximum Operating Pressure | 150 psi |
Description
Quick Exhaust Valve, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 10 psi, Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Material Brass, Overall Length 3/8 in, Overall Height 2 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G14-Q6-P10 (NPQH-L-G14-Q6-P10)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 1000' Black (CO PT0404-1000K)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MOR-SS (SS-6400-06-06-FG)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/4 In (7665 06 13)
- Legris Pneumatic Flow Control Valves