Shop All Pneumatic Flow Control Valves
Legris
Quick Exhaust Valve, 1/8 In
Mfr # 7982 11 11
Zoro # G4423982
original price:
$15.13
10% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 1 11/16 in
- Overall Length 5/16 in
- Port Size (In.) 1/8
- Max. Operating PSI 150 psi
Product Information
- Brand Legris
- MFR # 7982 11 11
- Zoro # G4423982
- UPC # 820099338972
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 1 11/16 in |
Overall Length | 5/16 in |
Port Size (In.) | 1/8 |
Length (In.) | 9/32 in |
Height (In.) | 1 11/16 in |
Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Details
Item | Quick Exhaust Valve |
Body Material | Brass |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 0 to 160 |
Maximum Operating Pressure | 150 psi |
Inlet Gender | Female |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Body Material Finish | Nickel Plated |
Minimum Operating Pressure | 10 psi |
Minimum Operating Temperature | 0 Degrees F |
Air Outlet Gender | Female |
Maximum Operating Temperature | 160 Degrees F |
Description
Quick Exhaust Valve, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 10 psi, Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Material Brass, Overall Length 5/16 in, Overall Height 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-06WGR/M4)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115V, 60HZ, 56Z, ODP (2910)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/4"P, MNPT (7665 56 14)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2211F-N01-09SA)
- Legris Pneumatic Flow Control Valves