Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 04 13
Zoro # G2721442
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Product Information
- Brand Legris
- MFR # 3199 04 13
- Zoro # G2721442
- UPC # 820099257686
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 16 mm |
Overall Length | 14 mm |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 14 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5502705)
- ZORO SELECT 4" Clamp T304 SS Roll-On Ferrule (EG14R4.0)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- LEGRIS Push-to-Connect, Threaded Male Connector, 13/32 in Tube Size, Brass, Silver (3601 10 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 20)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 22)
- LEGRIS Push-to-Connect Male Run Tee, 14mm Tube Size, Nylon, Black, 5 PK (3193 14 21)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- Legris Tube Fittings