Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 53 08
Zoro # G3189837
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/16 in
- Max. Pressure 290 psi
- Pipe Size 1/16 in
Product Information
- Brand Legris
- MFR # 3108 53 08
- Zoro # G3189837
- UPC # 820099218922
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/16 in |
Pipe Size | 1/16 in |
Hex Size | 8 mm |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/16 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/16 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- MOEN Cartridge (162154)
- LEGRIS Push-to-Connect Bulkhead Union, 15/32 in Tube Size, Brass, Silver (3616 12 00)
- LEGRIS Barbed Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 60)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-4R)
- Legris Push-to-Connect Tube Fittings