Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black
Mfr # 3109 16 21
Zoro # G4406166
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MBSPT
Product Information
- Brand Legris
- MFR # 3109 16 21
- Zoro # G4406166
- UPC # 820099994925
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 27 mm |
Pipe Size | 1/2 in |
Overall Length | 53 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 53 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 08 10)
- LEGRIS Union Tee, 10mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 10 08)
- LEGRIS Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3091 06 10)
- LEGRIS Unequal Union, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 53 56)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 14)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/8" Male BSPT (R) (PWT06-01)
- Legris Push-to-Connect Tube Fittings