Shop All Pneumatic Flow Control Valves
Legris
Pneumatic Threshold Sensor, 1/8 In
Mfr # 7808 04 11
Zoro # G4622904
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Body Material Polymer
- Connection NPT x Tube
- Valve Tube Size 4.0 mm
- Pipe Size 1/8"
Product Information
- Brand Legris
- MFR # 7808 04 11
- Zoro # G4622904
- UPC # 820099333403
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Valve Tube Size | 4.0 mm |
Pipe Size | 1/8" |
Tube Size | 5/32" or 4mm |
Inlet Size | 1/8 in |
Air Connector Size | 5/32 in |
Details
Item | Pneumatic Threshold Sensor |
Body Material | Polymer |
Connection | NPT x Tube |
Operational Pressure Range | 43.5 to 116 psi |
Temp. Range | 5 Degrees to 140 Degrees F |
Valve Temp. Range | 5 Degrees to 140 Degrees F |
Pressure Range | 43.5 to 116 psi |
Seal Material | NBR |
Inlet Gender | Female |
Air Inlet Type | NPT |
Minimum Operating Pressure | 43.5 psi |
Air Connection Type | Tube |
Maximum Operating Pressure | 116 psi |
Minimum Operating Temperature | 5 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Description
Pneumatic Threshold Sensor, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Female, Air Connector Size 5/32 in, Air Connection Type Tube, Maximum Operating Pressure 116 psi, Minimum Operating Pressure 43.5 psi, Body Material Polymer, Seal Material NBR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 5 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 13)
- Legris Pneumatic Flow Control Valves