Shop All Pneumatic Flow Control Valves
Legris
Pneumatic Threshold Sensor, 1/2 In
Mfr # 7808 04 22
Zoro # G4423815
original price:
$95.28
20% off
new price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT x Tube
- Valve Port Size 1/2 in
- Body Material Polymer
- Valve Tube Size 4.0 mm
- Pipe Size 1/2"
Product Information
- Brand Legris
- MFR # 7808 04 22
- Zoro # G4423815
- UPC # 820099333588
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Valve Tube Size | 4.0 mm |
Pipe Size | 1/2" |
Tube Size | 5/32" or 4mm |
Inlet Size | 1/2 in |
Air Connector Size | 5/32 in |
Details
Item | Pneumatic Threshold Sensor |
Connection | NPT x Tube |
Body Material | Polymer |
Operational Pressure Range | 43.5 to 116 psi |
Valve Temp. Range | 5 Degrees to 140 Degrees F |
Temp. Range | 5 Degrees to 140 Degrees F |
Pressure Range | 43.5 to 116 psi |
Seal Material | NBR |
Air Inlet Type | NPT |
Minimum Operating Temperature | 5 Degrees F |
Air Connection Type | Tube |
Minimum Operating Pressure | 43.5 psig |
Inlet Gender | Female |
Maximum Operating Pressure | 116 psi |
Maximum Operating Temperature | 140 Degrees F |
Description
Pneumatic Threshold Sensor, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Gender Female, Air Connector Size 5/32 in, Air Connection Type Tube, Maximum Operating Pressure 116 psi, Minimum Operating Pressure 43.5 psig, Body Material Polymer, Seal Material NBR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 5 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200Z Q66MT35)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 627mm PL, T209 (627-3M-15)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- ZORO SELECT Fitting, Boss Style (3LZ73)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- Legris Pneumatic Flow Control Valves