Shop All Push-to-Connect Tube Fittings
Legris
Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3166 10 12
Zoro # G2706216
product price: $85.39
/pk 10, $8.54/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 10mm
- Stem OD 12 mm
- Max. Pressure 290 psi
- Fittings Sub-Category Adapters
Product Information
- Brand Legris
- MFR # 3166 10 12
- Zoro # G2706216
- UPC # 820099533254
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 56 1/2 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Description
Plug-In Reducer, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 56 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2644)
- ANVIL 1" x 1" x 1/2" Malleable Iron Reducing Tee Class 300 (0310521406)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- CANPLAS Wye Abs Sch40 Hub 2 In (102302LBC)
- LEGRIS Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- LEGRIS Union Elbow, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 60 56)
- LEGRIS Union Tee, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3104 04 06)
- LEGRIS Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 19)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- Legris Tube Fittings