Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 8mm Tube, 1/4 In
Mfr # 7665 08 13
Zoro # G4423937
original price:
$30.22
7% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 8mm
- Valve Tube Size 8 mm
- Connection BSPT x Tube
Product Information
- Brand Legris
- MFR # 7665 08 13
- Zoro # G4423937
- UPC # 820099329079
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 8mm |
Valve Tube Size | 8 mm |
Valve Body Size | 8 mm |
Tube Size | 8mm |
Air Connection Size | 8 mm |
Connection Size | R 1/4 in |
Details
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 8 mm, Air Connection Size 8 mm, Connection Type BSPT, Connection Size R 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 65.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- GATES Hi-Power II Belts, B53 (B53)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- ARO Filter, Air Inlet 3/4", NPT, 288 scfm (F35451-411)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7015 53 11)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- Legris Pneumatic Valves