Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 6mm Tube, 1/4 In
Mfr # 7665 06 13
Zoro # G4423912
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Product Information
- Brand Legris
- MFR # 7665 06 13
- Zoro # G4423912
- UPC # 820099328973
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 6 mm |
Valve Body Size | 6 mm |
Tube Size | 6mm |
Connection Size | R 1/4 in |
Air Connection Size | 6 mm |
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 6 mm, Air Connection Size 6 mm, Connection Type BSPT, Connection Size R 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 55.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- NTN Ball Insert Brg - 1.4375 In Id X 2.8346 In Od X 2.0118 In W; Eccenctric Collar (UEL207-107D1NR 1-7/16 ER23)
- SKF SKF 6303 2RSJEM, Single Row Ball Bearings (6303 2RSJEM)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 14)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- Legris Pneumatic Flow Control Valves