Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3180 08 00
Zoro # G305307245
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Side A Tube Outer Diameter 5/16 in
- Fitting Side B Tube Outer Diameter 5/16 in
- Vacuum Rating 755 mmHg
- Fitting Material Polymer
Product Information
- Brand Legris
- MFR # 3180 08 00
- Zoro # G305307245
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 44 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Elbow Adapter |
Vacuum Rating | 755 mmHg |
Fitting Material | Polymer |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 176 Degrees F |
System of Measurement | Imperial |
Minimum Operating Temperature | -4 Degrees F |
Release Type | Ring |
Fitting Side B Connection Type | Push-to-Connect |
Application | Air |
Maximum Operating Pressure | 20 barg |
Color | Black |
Fitting Side A Connection Type | Push-to-Connect |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 44 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated (2302-E72ABCP)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- TOOL 7329 0.687 in. Brass Ferrule (TO1080166)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 60 18)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- LEGRIS Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- LEGRIS Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- LEGRIS Elbow, 5/16 in Tube Size, Nylon, Black, 10 PK (3009 08 14)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- Legris Tube Fittings