Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3169 10 21
Zoro # G104995100
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Overall Length 40 1/2 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- Color Black
Product Information
- Brand Legris
- MFR # 3169 10 21
- Zoro # G104995100
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 40 1/2 mm |
Fitting Side A Pipe Size | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | G1/2 |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Application | Air |
Color | Black |
System of Measurement | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side B Connection Type | BSPP |
Release Type | Ring |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Compatible Tube Hardness | 95 Shore A |
Fitting Material | Polymer |
Minimum Operating Temperature | -4 Degrees F |
Vacuum Rating | 755 mmHg |
Maximum Operating Pressure | 20 barg |
Release Ring Material | Stainless Steel |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size G1/2, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 1000', Natural (N04M/532DNA)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- DANCO Faucet Stem 1J-1H/C Am Brass (17186E)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 60 18)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 60 18)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 6mm x 6 mm Tube OD, Black, 10 PK (3106 06 00)
- LEGRIS Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 14)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- Legris Push-to-Connect Tube Fittings