Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3118 10 21
Zoro # G205307246
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Maximum Operating Pressure 20 barg
- Fitting Side B Connection Type BSPP
- Application Air
Product Information
- Brand Legris
- MFR # 3118 10 21
- Zoro # G205307246
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 50 mm |
Fitting Thread Size | G1/2 |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Pipe Size | 10 mm |
Pipe Size | 10 mm |
Fitting Pipe Size | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size G1/2, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 50 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- FINISHINGTOUCH 9D0004999E Cold Stem Glacier 3S10 Low Lead (FI150939)
- T&S BRASS Bonnet Assy Cmplt For - Part# Ts002856-40 (TS002856-40)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- LEGRIS Push-to-Connect Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- LEGRIS Push-to-Connect Union Elbow, 5/16 in Tube Size, Brass, Silver (3602 08 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3189 10 13)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- Legris Tube Fittings