Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Nylon, Black
Mfr # 3181 56 55
Zoro # G104860101
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Overall Length 21/32 in
- System of Measurement Imperial/Metric
- Color Black
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Product Information
- Brand Legris
- MFR # 3181 56 55
- Zoro # G104860101
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 21/32 in |
Fitting Side B Pipe Size | 7 mm |
Fitting Thread Size | M7 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
System of Measurement | Imperial/Metric |
Color | Black |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Minimum Operating Temperature | -4 Degrees F |
Fitting Material | Nylon |
Release Type | Ring |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Maximum Operating Temperature | 175 Degrees F |
Maximum Operating Pressure | 290 psi |
Fitting Side B Connection Type | Male Metric |
Compatible Tube Hardness | 95 Shore A |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Vacuum Rating | 28 inHg |
Description
Metric Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 7 mm, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size M7, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 21/32 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- APOLLO EXPANSION PEX 3/4 in. x 1 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC341)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 17)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 52)
- LEGRIS Union Tee, 6mm x 4mm Tube Size, Nylon, Black, 10 PK (3104 06 04)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- LEGRIS Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Cap (FSBCAP1)
- Legris Push-to-Connect Tube Fittings