Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Nylon, Black
Mfr # 3181 56 19
Zoro # G004860003
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Overall Length 21/32 in
- Color Black
- System of Measurement Imperial/Metric
Product Information
- Brand Legris
- MFR # 3181 56 19
- Zoro # G004860003
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 21/32 in |
Fitting Thread Size | M5 |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Color | Black |
System of Measurement | Imperial/Metric |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Side B Connection Type | Male Metric |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Hardness | 95 Shore A |
Release Ring Material | Stainless Steel |
Maximum Operating Temperature | 175 Degrees F |
Fitting Material | Nylon |
Vacuum Rating | 28 inHg |
Release Type | Ring |
Maximum Operating Pressure | 290 psi |
Description
Metric Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 21/32 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- NIBCO 2" NOM C Copper DWV Tee (911 2)
- GARLOCK EXPANSION 6IN FLEXIBLE COUPLING (214)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- LEGRIS Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- LEGRIS Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3121 10 13)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- ZORO SELECT Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- Legris Tube Fittings