Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3175 10 10
Zoro # G804859986
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Color Silver
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Overall Length 22 1/2 mm
- System of Measurement Metric
Product Information
- Brand Legris
- MFR # 3175 10 10
- Zoro # G804859986
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 22 1/2 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | R1/8 |
Fitting Side A Pipe Size | 1/8 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Color | Silver |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
System of Measurement | Metric |
Application | Air |
Maximum Operating Temperature | 176 Degrees F |
Thread Sealant Type | PTFE |
Maximum Operating Pressure | 20 barg |
Compatible Tube Hardness | 95 Shore A |
Release Ring Material | Stainless Steel |
Fitting Side A Connection Type | BSPT |
Minimum Operating Temperature | -4 Degrees F |
Fitting Material | Brass |
Fitting Side B Connection Type | Push-to-Connect |
Vacuum Rating | 755 mmHg |
Finish/Coating | Nickel Plated |
Release Type | Ring |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size R1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 22 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3091 06 10)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3204 03 00)
- LEGRIS Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 18)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3036 53 11)
- LEGRIS Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- TECHNIFIT Fitting, PTC, Stainless, Male Hex Elbow, 1/2" x 1/2" Male NPT (SS12-04ML)
- Legris Tube Fittings