Shop All Push-to-Connect Tube Fittings
Legris
Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3091 06 10
Zoro # G604995099
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Color Silver
- Application Air
- System of Measurement Imperial/Metric
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Product Information
- Brand Legris
- MFR # 3091 06 10
- Zoro # G604995099
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Color | Silver |
Application | Air |
System of Measurement | Imperial/Metric |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Finish/Coating | Nickel Plated |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Pressure | 10 barg |
Minimum Operating Temperature | 32 Degrees F |
Release Ring Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 158 Degrees F |
Release Type | Ring |
Fitting Material | Brass |
Thread Sealant Type | PTFE |
Vacuum Rating | 755 mmHg |
Fitting Side A Connection Type | BSPT |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 10 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 27 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316/316L SS Threaded Outlet (300810350218)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- LEGRIS Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 18)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 11)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3169 08 17)
- LEGRIS 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- LEGRIS Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 56 14)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- Legris Push-to-Connect Tube Fittings