Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3281 03 09
Zoro # G804850839
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743 ISO 14743, RG: 1907/2006 (REACH)
- Application Air
- Maximum Operating Temperature 158 Degrees F
- Fitting Thread Size M3
Product Information
- Brand Legris
- MFR # 3281 03 09
- Zoro # G804850839
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | M3 |
Overall Length | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 3 mm |
Fitting Side A Pipe Size | 3 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Standards | 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743 ISO 14743, RG: 1907/2006 (REACH) |
Application | Air |
Maximum Operating Temperature | 158 Degrees F |
System of Measurement | Metric |
Maximum Operating Pressure | 18 barg |
Resistance Properties | Impact-Resistant |
Color | Silver |
Finish/Coating | Nickel Plated |
Fitting Side B Connection Type | Push-to-Connect |
Minimum Operating Temperature | 5 Degrees F |
Fitting Material | Brass |
Fitting Side A Connection Type | Metric |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size M3, Color Silver, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Bath/Shower Trim Kit, 1.75Gpm (TS97074-4G-BN)
- FLUIDMASTER Sink Supply Line3/8Cx1/2Fipx16 (B1F16)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- HAYWARD FLOW CONTROL 4", socket, PVC, Y Strainer, 150 psi (YS10400S)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- LEGRIS Metric Push-to-Connect Fitting (3189 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 55)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- Legris Flared Tube Fittings