Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3189 06 10
Zoro # G404850994
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Fitting Side A Pipe Size 6 mm
- Fitting Side B Tube Outer Diameter 6 mm
Product Information
- Brand Legris
- MFR # 3189 06 10
- Zoro # G404850994
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Pipe Size | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 27 mm |
Fitting Thread Size | G1/8 |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Hardness | 95 Shore A |
System of Measurement | Imperial/Metric |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 20 barg |
Application | Air |
Fitting Side B Connection Type | BSPP |
Color | Black |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Vacuum Rating | 755 mmHg |
Minimum Operating Temperature | -4 Degrees F |
Fitting Material | Polymer |
Release Type | Ring |
Maximum Operating Temperature | 176 Degrees F |
Release Ring Material | Stainless Steel |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size G1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 27 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (PAM-II-E)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-CP)
- JONES STEPHENS Extension, 6", for 12" Water Meter Box (M12003)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- Legris Flared Tube Fittings