Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3184 06 00
Zoro # G704850984
original price:
$5.84
33% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Maximum Operating Pressure 20 barg
- Maximum Operating Temperature 176 Degrees F
- Color Black
Product Information
- Brand Legris
- MFR # 3184 06 00
- Zoro # G704850984
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 38 1/2 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Maximum Operating Pressure | 20 barg |
Maximum Operating Temperature | 176 Degrees F |
Color | Black |
System of Measurement | Metric |
Vacuum Rating | 755 mmHg |
Release Type | Ring |
Application | Air |
Fitting Material | Polymer |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | -4 Degrees F |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Compatible Tube Hardness | 95 Shore A |
Fitting Side B Connection Type | Push-to-Connect |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 38 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel One Compartment Drop in Sink with Faucet 10in x 14in x 10in (SINK DIS-101410-1 - FAUCET)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 13)
- LEGRIS All Metal Push to Connect Fitting (3603 04 11)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- Legris Flared Tube Fittings