Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3184 04 06
Zoro # G504850993
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Release Type Ring
- Application Air
Product Information
- Brand Legris
- MFR # 3184 04 06
- Zoro # G504850993
- Country of Origin Mexico
- Category Flared Tube Fittings
Dimensions
Overall Length | 38 1/2 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Hardness | 95 Shore A |
Release Type | Ring |
Application | Air |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Fitting Material | Polymer |
Vacuum Rating | 755 mmHg |
Fitting Side B Connection Type | Push-to-Connect |
Color | Black |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Maximum Operating Pressure | 20 barg |
System of Measurement | Metric |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 38 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FRST PRF HYDRANT 8X1/2"" (456-08LF)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- JMF 5/8 in. Compression Brass Cap (4503561)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSMI0137)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 08 00)
- EVERFLOW 3/8" Flare x MIP Adapter Pipe Fitting; Brass (F48-38)
- Legris Flared Tube Fittings