Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 08 10
Zoro # G904851002
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side A Connection Type Push-to-Connect
- Compatible Tube Hardness 95 Shore A
- Fitting Side A Pipe Size 8 mm
Product Information
- Brand Legris
- MFR # 3169 08 10
- Zoro # G904851002
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Pipe Size | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 36 mm |
Fitting Thread Size | G1/8 |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Hardness | 95 Shore A |
Application | Air |
Maximum Operating Pressure | 20 barg |
Vacuum Rating | 755 mmHg |
System of Measurement | Metric |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Color | Black |
Fitting Side B Connection Type | BSPP |
Fitting Material | Polymer |
Release Type | Ring |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- Legris Flared Tube Fittings