Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3168 12 10
Zoro # G704851011
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug-In Expander
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Release Type Ring
- System of Measurement Metric
- Application Air
Product Information
- Brand Legris
- MFR # 3168 12 10
- Zoro # G704851011
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 10 mm |
Overall Length | 49 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Plug-In Expander |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Release Type | Ring |
System of Measurement | Metric |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Fitting Material | Polymer |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Pressure | 20 barg |
Compatible Tube Hardness | 95 Shore A |
Minimum Operating Temperature | -4 Degrees F |
Vacuum Rating | 755 mmHg |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 49 mm, Specific Fitting Shape Plug-In Expander, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 103-054Hn Bibb 3/4 Qtr Turn Hose (103054HN)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- Legris Tube Fittings