Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 06 10
Zoro # G604850978
original price:
$3.29
9% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Color Black
- Overall Length 38 mm
- Release Type Ring
Product Information
- Brand Legris
- MFR # 3166 06 10
- Zoro # G604850978
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 38 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Reducer |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Color | Black |
Release Type | Ring |
Application | Air |
Maximum Operating Pressure | 20 barg |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
Vacuum Rating | 755 mmHg |
Compatible Tube Hardness | 95 Shore A |
Fitting Material | Polymer |
Minimum Operating Temperature | -4 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Metric |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Maximum Operating Temperature | 176 Degrees F |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 38 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- APOLLO VALVES POP Safety Valve, 3/4In, 150 psi, Bronze (511DDDKMAA0150)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (89B2A1M2K1-200)
- RINNAI Direct Vent Starter Kit 4 (790132)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- LEGRIS Metric Push-to-Connect Fitting (3101 03 09)
- LEGRIS Fractional Push-to-Connect Fitting (3159 04 11)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- Legris Flared Tube Fittings