Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 03 04
Zoro # G804851003
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side B Tube Outer Diameter 3 mm
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Legris
- MFR # 3166 03 04
- Zoro # G804851003
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Overall Length | 37 1/2 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Reducer |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Imperial/Metric |
Fitting Material | Polymer |
Compatible Tube Hardness | 95 Shore A |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Pressure | 20 barg |
Vacuum Rating | 755 mmHg |
Color | Black |
Release Ring Material | Stainless Steel |
Minimum Operating Temperature | -4 Degrees F |
Application | Air |
Release Type | Ring |
Maximum Operating Temperature | 176 Degrees F |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 37 1/2 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- SWIFT GREEN FILTERS SGF-M9 Rx Pharmaceutical Replacement for Kenmore UKF8001, EDR4RXD1 (SGF-M9 Rx)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- REVERSE THREAD Male Flare (QC-1234-LH)
- Legris Flared Tube Fittings