Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3149 06 13
Zoro # G304850667
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Twin Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Maximum Operating Pressure 290 psi
- Release Ring Material Stainless Steel
Product Information
- Brand Legris
- MFR # 3149 06 13
- Zoro # G304850667
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 25 1/2 in |
Fitting Side A Pipe Size | 1/4 mm |
Fitting Thread Size | 1/4 |
Fitting Side C Tube Outer Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1" (4347000790)
- RHEEM Ap11526W-2 Anode Rod - 0.900 (AP11526W-2)
- MIDLAND METAL 1 GALVANIZED VENT CAP (21175)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- Legris Tube Fittings