Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3139 08 00
Zoro # G104850690
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Minimum Operating Temperature -4 Degrees F
- Fitting Side B Connection Type Push-to-Connect
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # 3139 08 00
- Zoro # G104850690
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 31 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Minimum Operating Temperature | -4 Degrees F |
Fitting Side B Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Maximum Operating Pressure | 20 barg |
Release Ring Material | Stainless Steel |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Hardness | 95 Shore A |
Vacuum Rating | 755 mmHg |
Fitting Material | Polymer |
Application | Air |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Color | Black |
Release Type | Ring |
Maximum Operating Temperature | 176 Degrees F |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3603 08 10)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- Legris Tube Fittings