Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3133 12 21
Zoro # G004850820
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Overall Length 46 mm
- Release Type Ring
Product Information
- Brand Legris
- MFR # 3133 12 21
- Zoro # G004850820
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 46 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 12 mm |
Fitting Thread Size | G1/2 |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Hardness | 95 Shore A |
Release Type | Ring |
Vacuum Rating | 755 mmHg |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side B Connection Type | BSPP |
Maximum Operating Pressure | 20 barg |
Color | Black |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
System of Measurement | Metric |
Fitting Material | Polymer |
Release Ring Material | Stainless Steel |
Minimum Operating Temperature | -4 Degrees F |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size G1/2, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 46 mm, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Black Forged Steel Cap Class 3000 (0361188808)
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164929ORB)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- LEGRIS Metric Push-to-Connect Fitting (3168 12 10)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 55)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-2)
- Legris Flared Tube Fittings