Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3133 08 13
Zoro # G704850779
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Metric
- Release Ring Material Stainless Steel
- Fitting Side B Connection Type BSPP
Product Information
- Brand Legris
- MFR # 3133 08 13
- Zoro # G704850779
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Pipe Size | 8 mm |
Fitting Thread Size | G1/4 |
Overall Length | 34 1/2 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
System of Measurement | Metric |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | BSPP |
Maximum Operating Pressure | 20 barg |
Compatible Tube Hardness | 95 Shore A |
Minimum Operating Temperature | -4 Degrees F |
Vacuum Rating | 755 mmHg |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Color | Black |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Fitting Material | Polymer |
Maximum Operating Temperature | 176 Degrees F |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 34 1/2 mm, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- BOB Float Valve, 1/2 In, SS w/PTFE Seal (R1351-1/2)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT21838S)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- LEGRIS All Metal Push to Connect Fitting (3616 60 00)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- Legris Flared Tube Fittings