Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3129 06 10
Zoro # G204850743
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Release Ring Material Stainless Steel
- Thread Sealant Type PTFE
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Legris
- MFR # 3129 06 10
- Zoro # G204850743
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | R1/8 |
Overall Length | 22 1/2 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 1/8 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Release Ring Material | Stainless Steel |
Thread Sealant Type | PTFE |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Hardness | 95 Shore A |
Release Type | Ring |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side A Connection Type | BSPT |
System of Measurement | Metric |
Vacuum Rating | 755 mmHg |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Color | Black |
Minimum Operating Temperature | -4 Degrees F |
Application | Air |
Maximum Operating Pressure | 20 barg |
Fitting Material | Polymer |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size R1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 22 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- KOHLER Bedpan Washer (13925-CP)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CU#01)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- Legris Tube Fittings