Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3118 06 19
Zoro # G004850783
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- Fitting Thread Size M5
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Product Information
- Brand Legris
- MFR # 3118 06 19
- Zoro # G004850783
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | M5 |
Overall Length | 25 1/2 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Banjo Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Application | Air |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 20 barg |
Fitting Side B Connection Type | Push-to-Connect |
Compatible Tube Hardness | 95 Shore A |
Vacuum Rating | 755 mmHg |
Release Type | Ring |
Fitting Side A Connection Type | Metric |
Minimum Operating Temperature | -4 Degrees F |
System of Measurement | Metric |
Fitting Material | Polymer |
Release Ring Material | Stainless Steel |
Color | Black |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 25 1/2 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- DURAVIT Architec Rectangular Bathtub 700354000000090 White, 60 in L, 32 1/8 in W (700354000000090)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- LEGRIS Metric Push-to-Connect Fitting (3120 10 00)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- Legris Flared Tube Fittings