Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3118 06 13
Zoro # G604850732
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Imperial/Metric
- Fitting Material Polymer
- Overall Length 31 mm
Product Information
- Brand Legris
- MFR # 3118 06 13
- Zoro # G604850732
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/4 |
Fitting Side A Pipe Size | 6 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Banjo Elbow Adapter |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
System of Measurement | Imperial/Metric |
Fitting Material | Polymer |
Minimum Operating Temperature | -4 Degrees F |
Release Type | Ring |
Maximum Operating Pressure | 20 barg |
Fitting Side B Connection Type | BSPP |
Vacuum Rating | 755 mmHg |
Compatible Tube Hardness | 95 Shore A |
Application | Air |
Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 in Pipe Size (8210G103)
- KOHLER In-Drawer Electrical Outlets For Kohler( (99566-CA3)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 304SS (100075-4-555)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- LEGRIS All Metal Push to Connect Fitting (3879 06 13)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT0)
- Legris Tube Fittings