Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3116 12 00
Zoro # G304850827
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- Release Type Ring
- System of Measurement Metric
Product Information
- Brand Legris
- MFR # 3116 12 00
- Zoro # G304850827
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 51 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Bulkhead Union |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Application | Air |
Release Type | Ring |
System of Measurement | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Color | Black |
Release Ring Material | Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Fitting Material | Polymer |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Vacuum Rating | 755 mmHg |
Maximum Operating Pressure | 20 barg |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Hardness | 95 Shore A |
Fitting Side B Connection Type | Push-to-Connect |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 51 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-400T70-5AKA-CP)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Brass Metric Compression Fitting (0105 08 11)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- Legris Tube Fittings