Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3108 14 21
Zoro # G204850835
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
- Resistance Properties Chemical-Resistant, Corrosion-Resistant
- Overall Length 71 mm
- Fitting Side A Connection Type BSPT
Product Information
- Brand Legris
- MFR # 3108 14 21
- Zoro # G204850835
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 71 mm |
Fitting Thread Size | R1/2 BSPT |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side C Tube Outer Diameter | 14 mm |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- THRIFCO PLUMBING 2K-2C Stem for American Standard (4400834)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- Legris Tube Fittings