Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3106 08 10
Zoro # G304850889
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Maximum Operating Temperature 176 Degrees F
- Fitting Side B Tube Outer Diameter 10 mm
- Application Air
Product Information
- Brand Legris
- MFR # 3106 08 10
- Zoro # G304850889
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 42 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Maximum Operating Temperature | 176 Degrees F |
Application | Air |
Compatible Tube Hardness | 95 Shore A |
Vacuum Rating | 755 mmHg |
Fitting Side B Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Maximum Operating Pressure | 20 barg |
System of Measurement | Metric |
Color | Black |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Polymer |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Release Type | Ring |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Restricted Swing Spout (L9ARSJKABCP)
- MCDONNELL & MILLER Sa27T-75 Diaphragm & Seal (SA27T-75)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- DELTA Spray Assembly, Pull-Down, Finish: Stainless (RP64069SS)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- Legris Flared Tube Fittings